Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Silicone
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036303660
Description
For Single- and Multi-Channel use (not suitable with cassette small)
Platimum-coated, for use in pharmaceuticals and biology
- Extremely smooth interior prevents bacterial growth
- Biocompatible, minimal adsorption and absorption
- Best flow properties
- High temperature stability
- Absolutely inert, softener-free
- Material: Polydimethylsiloxane with siliceous earth and silicone additives; translucent white, excellent resistance to initial pressure
- Complies with the standards: USP Class VI, FDA, meets GLP and NSF
- Temperature range: -80 to +200°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar or sterilized by irradiation
- Restriction: Not suitable for concentrated solvents, oils, acids, or dilute caustic soda; relatively high permeability to gas
- Applications: Acids, lyes, pressure, sterile media, vacuum, viscous media
Specifications
USP Class VI, FDA meets GLP, NSF | |
Autoclavable | |
6.3 mm | |
37/100 in. | |
0.06 in. | |
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use | |
-176°F | |
Acids | |
6.7 m Water | |
Relatively high | |
392°F |
Pump Tubing | |
24/100 in. | |
Platinum-coated Silicone | |
9.3 mm | |
1.6 mm | |
For use in pharmaceuticals and biology | |
-80°C | |
Sterile | |
21.9 ft. Water | |
Translucent White | |
200°C |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction