Heidolph™ Pump Tubing - Silicone Two-Stop Available on GSA/VA Contract for Federal Government customers only.

Silicone tubing for multi-channel pumps (PD 5001, PD 5101/5201)

Manufacturer: Heidolph North America 036303580

 View more versions of this product

Catalog No. 13-889-808

  Check Availability
Add to Cart

    Specifications

    Type 2-stop Tubing
    Diameter (Metric) Inside 2.79mm
    Diameter (Metric) Outside 4.59mm
    Diameter (English) Inside 0.109 in.
    Acids Recommended
    Classification USP Class VI, FDA meets GLP, NSF
    Diameter (English) Outside 0.12 in.
    Organic Solvents Not recommended
    Material Polydimethyl Siloxane
    Sterile Yes
    Color Translucent White
    Temperature Range (English) -112 to 392°F
    Temperature Range (Metric) -80 to 200°C
    Autoclavable Yes
    For Use With (Equipment) Cassette small for multichannel pump (PD 5001, PD 5101/5201)
    Height (English) Suction 22.9 ft. Water
    Height (Metric) Suction 7m Water
    Viscosity Recommended
    Thickness (Metric) Wall 0.9mm
    Pressure Recommended
    Thickness (English) Wall 0.035 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit