Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Pump Tubing - Silicone Two-Stop

Silicone tubing for multi-channel pumps (PD 5001, PD 5101/5201)

$53.30

Specifications

Autoclavable Autoclavable
Color Translucent White
Resistance Properties Acids
Type 2-stop Tubing
For Use With Cassette small for multichannel pump (PD 5001, PD 5101/5201)
View More Specs

Products 1
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
13-889-807
View Documents
Heidolph™
036303570
1.42 mm 3.22 mm
Each for $53.30
Add to cart
 
Description

Description

  • Platinum-coated silicone hose with high permeability to gas
  • Biocompatible two-stop tube with minimal adsorption and absorption
  • Material: Polydimethylsiloxane with siliceous earth and silicone additives
  • Inert tube has high temperature stability and smooth interior that prevents bacterial growth
  • Softener free tube with flow properties and resistance to initial pressure
  • Can be autoclaved for 30 minutes at 1 bar or sterilized by irradiation
  • For use with acids, solvents, lyes, sterile and viscous media

  • Not suitable for concentrated solvents, oils, acids or dilute caustic soda
  • Temperature range: -80° to +200°C
Wall thickness: 0.9mm
Max. Pressure(continuous/short time): 0.5/1.5 bar
  • Suction H: 7mH2O
  • For use in pharmaceuticals and biology

    Compliance

    USP Class VI, FDA, meets GLP and NSF

    Specifications

    Specifications

    Autoclavable
    Acids
    Cassette small for multichannel pump (PD 5001, PD 5101/5201)
    Sterile
    Translucent White
    2-stop Tubing
    Polydimethyl Siloxane
    0.9 mm
    SDS
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit