Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Pump Tubing - Tygon™ (Hydrocarbon) Available on GSA/VA Contract for Federal Government customers only.

For use with Heidolph PD Series pump drives

Manufacturer:  Heidolph North America 036304250

 View more versions of this product

Catalog No. 13-889-446

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Specifications

Recommended
0.38 in.
Thermoplastic PVC
0.09 in.
Recommended
Translucent Yellow
-40 to 75°C
Single channel pump (PD5001, PD5006, PD5101, PD5106, PD5201, PD5206)
8.8m Water
4.8mm
0.18 in.
GLP conform
Not recommended
Tygon™ Pump Tubing
2.5mm
Yes
-104 to 167°F
Yes
28.8 ft. Water
Recommended
9.8mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit