Heidolph™ Pump Tubing - Tygon™ (Hydrocarbon) Available on GSA/VA Contract for Federal Government customers only.

For use with Heidolph PD Series pump drives

Manufacturer: Heidolph North America 036304200

 View more versions of this product

Catalog No. 13-889-441

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Inside 0.8mm
    Diameter (Metric) Outside 4mm
    Diameter (English) Inside 0.03 in.
    Acids Recommended
    Classification GLP conform
    Diameter (English) Outside 0.15 in.
    Organic Solvents Not recommended
    Material Thermoplastic PVC
    Type Tygon™ Pump Tubing
    Sterile Yes
    Color Translucent Yellow
    Autoclavable Yes
    For Use With (Equipment) Single channel pump (PD5001, PD5006, PD5101, PD5106, PD5201, PD5206), multi channel pump (PD5001, PD5101, PD5201)
    Height (English) Suction 28.8 ft. Water
    Height (Metric) Suction 8.8m Water
    Viscosity Recommended
    Thickness (English) Wall 0.06 in.
    Pressure Recommended
    Temperature Range (English) -104 to 167°F
    Temperature Range (Metric) -40 to 75°C
    Thickness (Metric) Wall 1.6mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit