Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Pump Tubing - Tygon™ (Standard)

For use with Heidolph PD Series pump drives

Manufacturer:  Heidolph™ 036304170

 View more versions of this product

Catalog No. 13-889-438


Add to cart

Description

Description

For standard applications.

  • Non-toxic, non-oxidizing
  • Good resistance to acids, bases, and inorganic media
  • Very low gas permeability
  • Good performance life

  • Material: Thermoplastic soft PVC, transparent
  • Complies with the standards: FDA (21 CFR 177.2601) and GLP
  • Temperature range: -50 to +75°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
  • Restriction: Segregation of plasticizers is possible

Acids, lyes, pressure, sterile media, vacuum, viscous media

Specifications

Specifications

FDA 21 CFR 177.2601 and GLP
Autoclavable
4.8 mm
19/50 in.
0.09 in.
Tygon™ Standard Pump Tubing
-58°F
Acids
8.8 m Water
Very low
Transparent
9/50 in.
Thermoplastic PVC
9.8 mm
2.5 mm
Single channel pump (PD5001, PD5006, PD5101, PD5106, PD5201, PD5206)
-50°C
Sterile
28.8 ft. Water
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit