Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Pump Tubing - Tygon™ (Standard) Extention Tube

Tygon Extension Tube for multi-channel pumps (PD 5001, PD 5101/5201)

Manufacturer:  Heidolph™ 036304080

 View more versions of this product

Catalog No. 13-889-429


Add to cart

Description

Description

  • Tube with resistance to acids, bases and inorganic media
  • Non-toxic and non-oxidizing tube
  • Has very low gas permeability and good performance life
  • Material: Thermoplastic soft PVC, transparent
  • For use with acids,solvents, lyes, sterile and viscous media
  • Can be autoclaved for 30 min at 1 bar and 120°C (material may change color) or with ethylene oxide
  • Restriction: Segregation of plasticizers is possible

  • Temperature range: -50° to +75°C
  • Wall thickness: 0.9mm
  • Max. Pressure(continuous/short time): 0.5/1.5 bar
  • Suction H: 7mH2O
  • For standard applications

    Compliance

    FDA (21 CFR 177.2601) and GLP

    Specifications

    Specifications

    FDA 21 CFR 177.2601 and GLP
    Autoclavable
    0.51 mm
    9/100 in.
    0.035 in.
    Tygon™ Standard Extension Pump Tubing
    -58°F
    Acids
    7 m Water
    Very low
    Transparent
    1/50 in.
    Thermoplastic PVC
    2.31 mm
    0.9 mm
    Multi channel pump (PD5001, PD5101, PD5201)
    -50°C
    Sterile
    22.9 ft. Water
    SDS
    Documents
    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit