Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ (Standard) Extension Tube
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036304070
Description
Extension tubing for Cassette small
For standard applications
- Tube with resistance to acids, bases and inorganic media
- Non-toxic and non-oxidizing tube
- Has very low gas permeability and good performance life
- Material: Thermoplastic soft PVC, transparent
- For use with acids,solvents, lyes, sterile and viscous media
- Can be autoclaved for 30 min at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: Segregation of plasticizers is possible
- Temperature range: -50° to +75°C
- Wall thickness: 0.9 mm
- Max. Pressure(continuous/short time): 0.5/1.5 bar
- Suction H: 7 mH2O
Compliance
FDA (21 CFR 177.2601) and GLP
Specifications
FDA 21 CFR 177.2601 and GLP | |
Autoclavable | |
0.25 mm | |
8/100 in. | |
0.035 in. | |
Hei-FLOW Peristaltic Pumps | |
-58°F | |
Acids | |
7 m Water | |
Very low | |
167°F |
Tygon™ Standard Extension Pump Tubing | |
0.0098 in. | |
Thermoplastic PVC | |
2.05 mm | |
0.9 mm | |
For standard applications | |
-50°C | |
Sterile | |
22.9 ft. Water | |
Transparent | |
75°C |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction