Heidolph™ Pump Tubing - Tygon™ (Standard) Two-Stop Available on GSA/VA Contract for Federal Government customers only.

For multi-channel pumps (PD 5001, PD 5101/5201)

Manufacturer: Heidolph North America 036304030

 View more versions of this product

Catalog No. 13-889-424

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Inside 0.51mm
    Diameter (Metric) Outside 2.31mm
    Diameter (English) Inside 0.020 in.
    Acids Recommended
    Classification FDA 21 CFR 177.2601 and GLP
    Diameter (English) Outside 0.09 in.
    Organic Solvents Not recommended
    Material Thermoplastic PVC
    Type Tygon™ Standard Two-stop Pump Tubing
    Pressure Recommended
    Gas Permeability Very low
    Sterile Yes
    Color Transparent
    Temperature Range (English) -58 to 167°F
    Temperature Range (Metric) -50 to 75°C
    Autoclavable Yes
    For Use With (Equipment) Multi channel pump (PD5001, PD5101, PD5201)
    Height (English) Suction 22.9 ft. Water
    Height (Metric) Suction 7m Water
    Viscosity Recommended
    Thickness (English) Wall 0.035 in.
    Thickness (Metric) Wall 0.9mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit