Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Viton™ Extension Tube
For use with Heidolph Hei-FLOW Peristaltic Pumps
Supplier: Heidolph™ 036303730
Description
Extension Tubing for Cassette small
- Application: Excellent acid resistance at high temperatures
- Features:
- Low gas permeability
- Resistant to solvents and corrosives at high temperatures
- Material: Fluorocarbon rubber, thermoformed Viton™ B (67% fluorinated); opaque black
- Complies with the standards: GLP conform
- Temperature range: -30 to +205 °C
- Sterilization: Sterilization is not recommended
- Restriction: Limited performance life
Specifications
0.9 mm | |
2.69 mm | |
Excellent acid resistance at high temperatures |
Viton Extension | |
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction