Learn More
Heidolph™ Radleys Aluminum Reaction Flask Inserts

Aluminum reaction flask inserts for use with Carousel 6 Plus Reaction Station™
$957.00 - $1028.00
Specifications
Material | Aluminum |
---|---|
For Use With (Equipment) | Carousel 6 Plus Reaction Station™ |
Includes | 6 flasks |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
05-403-778
![]() |
Heidolph™
015860490 |
Insert for 50 mL reaction flask |
Each for $1,028.00
|
|
|||||
05-404-013
![]() |
Heidolph™
015881220 |
Insert for 10 mL reaction flask |
Pack of 6 for $988.00
|
|
|||||
05-404-012
![]() |
Heidolph™
015881210 |
Insert for 25 mL reaction flask |
Pack of 6 for $985.00
|
|
|||||
05-404-014
![]() |
Heidolph™
015881230 |
Insert for 5 mL reaction flask |
Pack of 6 for $957.00
|
|
|||||
Description
Choice of size for 5mL, 10mL, 25mL, and 50mL reaction flask.
Specifications
Aluminum | |
Carousel 6 Plus Reaction Station™ | |
6 flasks |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.