Heidolph™ Radleys Carousel 6 Plus Reaction Station Available on GSA/VA Contract for Federal Government customers only.

Simultaneously heats and stirs up to 6 round-bottom flasks (5, 10, 25, 50, 100, 170 or 250mL)

Manufacturer: Heidolph North America 015850400

 View more versions of this product

Catalog No. 13-889-503

  Check Availability
Add to Cart

    Specifications

    Product Type Heated Carousel 6 Plus Reaction Station™
    Height (Metric) 23cm
    Height (English) 9 in.
    Temperature Range (Metric) Ambient to 180°C
    Speed 0 to 1110rpm
    Weight (English) 16.7 lb.
    Weight (Metric) 7.6kg
    Accuracy 1 to 0.5°C
    Diameter (Metric) 29cm
    For Use With (Equipment) Standard Magnetic Stirrer Hotplate
    Diameter (English) 11.4 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit