Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys GreenHouse Blowdown Evaporator
SDP

Turn an existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as a personal bench top evaporator

Supplier:  Heidolph™ 015850190

 View more versions of this product

Catalog No. 05-403-719


Add to Cart

Description

Description

The GreenHouse Blowdown uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting the sample during evaporation. Tests show that the GreenHouse Blowdown can evaporate 8 vials, each containing 5 mL of methanol, in only 22 minutes.

  • Compatible with GreenHouse reaction tubes, various glass vials, and 8- or 24-well MTP's
  • Ideal for evaporation of HPLC fractions in vials or microplates
  • Environmentally friendly enclosed design contains evaporating solvent, allowing subsequent trapping and collection of solvent via a high-performance glass condenser
  • Easy to operate and set up with minimal training time
  • Nickel plated aluminum offers excellent chemical resistance
  • Easy viewing of samples during evaporation

Technical Specifications

  • Working Volume: 0.5 to 7.0 mL
  • Reaction Positions: 24 (MTP format)
  • Well Diameter: 16mm
  • Stirring Speed: 0 to 1100rpm
  • Temperature Range: Ambient to 150°C
  • Temperature Accuracy: Better than 0.5°C
  • Time to Max. Heat-up: 30 minutes
  • Inert Gas: Yes
  • Reflux: Yes
  • Max. Pressure: 3psi

Specifications

Specifications

GreenHouse Parallel Synthesizer
GreenHouse Blowdown head, long Blowdown pin plate 6 x 4, for GreenHouse tube, GreenHouse Blowdown base adaptor, Blowdown condenser, Blowdown 150 mL reservoir, Blowdown pin plate 6 x 4, Blowdown stand-alone base, GreenHouse Glass cylinder, AT02 vial rack 6 x 4 (For 13 mm OD Vials), Carousel Tech Stirring Hotplate 115 V, Pt1000
Blowdown Evaporator
Evaporation of HPLC Fractions in Vial or Microplate
System 19
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit