Learn More
Heidolph™ Radleys GreenHouse Blowdown Evaporator™ Accessories - Vial Racks

For use with GreenHouse Blowdown Evaporator™
$633.00 - $657.00
Specifications
For Use With (Equipment) | Heidolph Radleys GreenHouse Blowdown Evaporator™ |
---|
Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Holds | Price | Quantity & Availability | ||||
05-403-787
![]() |
Heidolph™
015860580 |
AT05 Rack | 4 x 2, for 24.3 mm OD Vials |
Each for $657.00
|
|
||||
05-403-790
![]() |
Heidolph™
015860610 |
AT06 Rack | 6 x 4, for 15 mm OD Vials |
Each for $657.00
|
|
||||
05-403-803
![]() |
Heidolph™
015860740 |
AT01 Rack | 4 x 2, for 27.8 mm OD Vials |
Each for $634.00
|
|
||||
05-403-804
![]() |
Heidolph™
015860750 |
AT02 Rack | 6 x 4, for 13 mm OD Vials |
Each for $635.00
|
|
||||
05-403-805
![]() |
Heidolph™
015860760 |
AT03 Rack | 6 x 4, for 13.8 mm OD Vials |
Each for $633.00
|
|
||||
05-403-807
![]() |
Heidolph™
015860780 |
AT07 Rack | 4 x 2, for 23.8 mm OD Vials |
Each for $633.00
|
|
||||
Description
A selection of vial racks are available to hold the most popular vial sizes in 6 x 4 and 4 x 2 arrays
Specifications
Heidolph Radleys GreenHouse Blowdown Evaporator™ |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.