Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Radleys Heat-On Multi-Well Accessory Package with Six Inserts Available on GSA/VA Contract for Federal Government customers only.

For Use With: Heat-On Multi-Well Magnetic Stirrer

Manufacturer:  Heidolph™ 015852000

Catalog No. 05-404-152


Add to cart

Includes: Multi-Well holder (1), inserts for 25, 50 and 100mL flasks, and adaptor for 135mm hotplates

Description

Description

Not all block designs are the same; test results show that Heat-On heats up 66% faster and uses 30% less energy than other leading brands of blocks.

  • No oil baths or heating mantles required- safer operation with less clean-up
  • Can be used with all common hotplates up to 145mm in diameter; adaptor for 135mm hotplates included in Heat-On system packages
  • Heats up to 2000°C, and even up to 2600°C for short periods
  • Solid aluminum for fast and even heat transfer from the hotplate into the sample
  • Lightweight and deep well design for increased surface contact contribute to fast heat transfer with added safety — no sticking or broken flasks to worry about
  • Fluoropolymer coating for superior chemical resistance; optional anodized coating also available

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Aluminum
Heat-On Multi-Well Magnetic Stirrer
Aluminum
Accessory Package
Fluoropolymer
(1) Multi Well Holder, (2) Each For 25 mL, 50 mL and 100 mL Flasks, (6) Inserts
Ambient to 2600°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit