Heidolph Radleys Lara™ Jacketed Vessel Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Heidolph North America 015900500

 View more versions of this product

Catalog No. 05-406-441

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Temperature (English) Maximum -94° to 446°F
    Product Type Jacketed Vessel
    Includes Vacuum
    Temperature (Metric) Maximum -70° to 230°C
    Capacity (Metric) 250mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit