Heidolph™ Reax Overhead Shakers Available on GSA/VA Contract for Federal Government customers only.

Overhead motion shakers

Manufacturer: Heidolph North America 036130380

 View more versions of this product

Catalog No. 13-878-464

  Check Availability
Add to Cart

    Specifications

    Operating Humidity Range 80%
    Speed 20 to 1000rpm
    Temperature (English) Operating 32° to 104°F
    Temperature (Metric) Operating 0° to 40°C
    Voltage 115V
    Weight (English) Shipping 11.5 lb.
    Weight (Metric) Shipping 5.2kg
    Width (English) 20 in.
    Width (Metric) 51cm
    Depth (English) 9.25 in.
    Depth (Metric) 23.5cm
    Warranty and Service Offering 3 Years
    Capacity (Metric) 2 x 2L
    For Use With (Application) Waste water analysis
    Includes Universal adapter
    Wattage 27w
    Electrical Requirements 115V 60Hz
    Height (English) 7 in.
    Height (Metric) 18cm
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit