Heidolph™ RZR Overhead Stirrer Impellers - Blade and Half-Moon Styles Available on GSA/VA Contract for Federal Government customers only.

Recommended for applications which require an average or high speed

Manufacturer: Heidolph North America 036300340

 View more versions of this product

Catalog No. 13-880-128

  Check Availability
Add to Cart

    Specifications

    Material Stainless Steel
    Length (Metric) 40cm
    Dimensions (L x W x H) 15.74 x 2 x 0.47 in. (40 x 5 x 1.2cm)
    Diameter (English) Shaft 0.31 in.
    Diameter (Metric) Shaft 0.8cm
    For Use With (Application) Mixing tasks with medium or high viscosity
    Height (English) 0.47 in.
    Height (Metric) 1.2cm
    Length (English) 15.74 in.
    Width (Metric) 5cm
    Width (English) 2 in.
    Type BR 11 Straight Blade
    Diameter (English) Fan 2.6 in.
    Diameter (Metric) Fan 6.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit