Heidolph™ RZR Overhead Stirrer Impellers - Propeller Style Available on GSA/VA Contract for Federal Government customers only.

Recommended for applications which require an average or high speed

Manufacturer: Heidolph North America 036300420

 View more versions of this product

Catalog No. 13-880-136

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Mixing tasks with medium or high viscosity, excellent mixing properties for homogenization and suspensions
    Material Stainless Steel
    Length (English) 15.74 in.
    Length (Metric) 40cm
    Diameter (English) Fan 1.7 in.
    Diameter (English) Shaft 0.31 in.
    Diameter (Metric) Fan 4.5cm
    Diameter (Metric) Shaft 0.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit