Heidolph™ RZR Overhead Stirrer Impellers - VISCO JET Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Heidolph North America 036300480

 View more versions of this product

Catalog No. 13-880-142

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    For Use With (Application) Mixing larger quantities of high viscosity liquid and gel
    For Use With (Equipment) 11.5 to 20cm dia. Vessel
    Material Stainless Steel
    Length (English) 19.6 in.
    Length (Metric) 50cm
    Speed 200 to 700rpm
    Diameter (English) 3.1 in.
    Diameter (Metric) 0.78cm
    Diameter (English) Shaft 0.39 in.
    Diameter (Metric) Shaft 1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit