Heidolph™ Stand for RZR Overhead Stirrer Available on GSA/VA Contract for Federal Government customers only.

Accessories for use with RZR Overhead Stirrers

Manufacturer: Heidolph North America 036300530

 View more versions of this product

Catalog No. 13-880-147

  Check Availability
Add to Cart

    Specifications

    Diameter (English) 1 in.
    Diameter (Metric) 2.5cm
    Length (Metric) 100cm
    Weight (Metric) 6kg
    For Use With (Equipment) RZR Overhead Stirrer
    Product Type Overhead Stirrer Stand
    Length (English) 39.37 in.
    Weight (English) 13.2 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit