Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Titramax Vibrating Platform Shakers
Platform lab shaker with vibrating motion accepts load capacities of 2 or 5kg
Supplier: Heidolph™ 036130060
Description
Titramax 100 - The compact model
- Insulated system to prevent any heat transfer from the motor that could cause potential thermal damage to your sample
- 1.5 mm vibration orbit performs gentle mixing with best results using small sample volumes
- Set and continuously adjust the variable speed on the analog control knob from 150 to 1,350rpm
- Compact and space saving unit that accepts load capacities of 2kg and space for 4 microtiter plates
- Analog process timer allows for unattended operation and can be set from 1 to 120 minutes
- Acoustic alarm will sound and the operation stops when the set time has elapsed
Same features as Titramax 100 plus:
- 3mm vibration orbit which was designed for larger sample volumes
Titramax 1000 - The incubating model
- Same features as Titramax 100 plus:
- Use of 6 microtiter plates increases throughput by 50%
- 1.5mm vibration orbit performs gentle mixing with best results using small sample volumes
- Medium-sized model and accepts load capacities of 5kg
- Model is suitable for the modular incubator system and is recommended for applications which require variable temperature control of up to 65°C
Order Info
Accessories and 220V options available
Specifications
1.5 mm | |
150 to 1350 rpm | |
65°C | |
Platform Shaker | |
149°F | |
310 x 245 mm | |
310 x 245 x 125 mm | |
125 mm | |
8.7 in. | |
220 mm | |
8.7 in. | |
220 mm | |
5.5 kg | |
Titramax 100 |
2 kg | |
115 V, 60 Hz | |
31 W | |
4.4 lb. | |
60 Hz | |
220 x 220 mm | |
4.9 in. | |
12.2 in. | |
310 mm | |
9.6 in. | |
245 mm | |
12.1 lb. | |
Analog | |
1 to 120 min. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction