Learn More
Heidolph™ Tornado Plus Overhead Stirring System, Stirrer Shafts

Stirrer shafts for use with Heidolph Tornado Plus
$268.00 - $3434.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Quantity | Price | Quantity & Availability | |||
05-403-862
![]() |
Heidolph™
015861810 |
Fits 100mL wide-neck flasks | Anchor Stirrer Shaft | 1 |
Each for $736.00
|
|
|||
05-403-860
![]() |
Heidolph™
015861790 |
Fits Narrow Neck Carousel 6 Plus 50 mL, 100 mL, 170 mL or 250 mL Flasks | Centrifugal Stirrer Shaft | 1 |
Each for $268.00
|
|
|||
05-403-865
![]() |
Heidolph™
015861840 |
Fits 100 and 250mL wide-neck flasks | Propeller Stirrer Shaft | 6 |
Each for $1,825.00
|
|
|||
05-403-864
![]() |
Heidolph™
015861830 |
Fits 250mL wide-neck flasks | Anchor Stirrer Shaft | 1 |
Each for $735.00
|
|
|||
05-403-866
![]() |
Heidolph™
015861850 |
Fits 100 and 250mL wide-neck flasks | Propeller Stirrer Shaft | 1 |
Each for $394.00
|
|
|||
05-403-867
![]() |
Heidolph™
015861860 |
Stirrer Shaft Assembly |
Each for $3,434.00
|
|
|||||
05-403-861
![]() |
Heidolph™
015861800 |
Fits 100mL wide-neck flasks | Anchor Stirrer Shaft | 6 |
Each for $1,910.00
|
|
|||
Description
A range of PTFE stirrer paddles have been designed specifically for the Tornado.
- Centrifugal
- Anchor
- Propeller
The Centrifugal stirrer paddles will fit into any one of the standard narrow neck Carousel 6 Plus 50 mL, 100 mL, 170 mL or 250 mL flasks. The Anchor and Propeller stirrer paddles have been designed to fit in the wide neck 100 mL and 250 mL flasks.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.