Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers Available on GSA/VA Contract for Federal Government customers only.

Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: Heidolph™ 023210398

 View more versions of this product

Catalog No. 13-876-705

  Check Availability
Add to Cart

    Specifications

    Width (Metric) Tray 17cm
    Depth (Metric) Chamber 45.7cm
    Depth (English) Chamber 18 in.
    Height (English) 15 in.
    Amperage 12A
    Temperature Range (English) 221 to 279°F
    Weight (English) 106 lb.
    Heating Time 6 min.
    Height (English) Tray 0.8 in.
    Total Count 4.0
    Width (English) Tray 6.7 in.
    Width (English) 20 in.
    Width (Metric) 50.8cm
    Depth (English) Tray 16.3 in.
    Capacity (English) 6 gal.
    Capacity (Metric) 23L
    Diameter (English) Chamber 10 in.
    Diameter (Metric) Chamber 25.4cm
    Capacity 6 gal., 23L
    For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
    Height (Metric) 38.1cm
    Model 2540EAKP
    Temperature Range (Metric) 105 to 137°C
    Weight (Metric) 48kg
    Electrical Requirements 220V 50/60Hz, 1400w
    Certifications/Compliance UL, CSA, ASME, U.S. EPA
    Height (Metric) Tray 2cm
    Includes Electronic control, printer
    Hertz 50/60Hz
    Depth (English) Outside 20 in.
    Printer No
    Depth (Metric) Outside 50.8cm
    Stand No
    Voltage 220V
    Wattage 2200w
    Depth (Metric) Tray 41.5cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit