Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers Available on GSA/VA Contract for Federal Government customers only.

Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: Heidolph™ 023210495

 View more versions of this product

Catalog No. 02-964-28

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Width (English) 26 in.
    Width (Metric) 66cm
    Width (Metric) Tray 35cm
    Capacity (English) 17 gal.
    Diameter (English) Chamber 15 in.
    For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
    Height (English) 21 in.
    Heating Time 30 min.
    Voltage 220V
    Width (English) Tray 14 in.
    Depth (English) Tray 20 in.
    Capacity (Metric) 65L
    Depth (Metric) Chamber 50.8cm
    Depth (English) Chamber 20 in.
    Diameter (Metric) Chamber 38.1cm
    Capacity 17 gal., 65L
    Height (Metric) 53.3cm
    Model 3850EP
    Amperage 13.6A
    Temperature Range (Metric) 105 to 137°C
    Temperature Range (English) 221 to 279°F
    Weight (English) 225 lb.
    Weight (Metric) 102kg
    Electrical Requirements 220V 50/60Hz, 2400w
    Certifications/Compliance UL, CSA, ASME, U.S. EPA
    Height (English) Tray 1 in.
    Height (Metric) Tray 2.5cm
    Includes Electronic controls and printer
    Hertz 50/60Hz
    Depth (English) Outside 27 in.
    Printer Yes
    Depth (Metric) Outside 68.6cm
    Stand Yes
    Total Count 2.0
    Wattage 2400w
    Depth (Metric) Tray 50cm

    • Purchase a Heidolph™ Tuttnauer™ Sterilizer (Model 3545 or larger capacity), and get a Heidolph™ Reax Top Vortex Mixer — a $530 value — at no cost. To take advantage of this offer, apply for the NLSU program.

      New Offer Buy Now

      Expires 2018-06-30 Redemption Only!

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit