Heidolph™ Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers Available on GSA/VA Contract for Federal Government customers only.

Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer: Heidolph™ 023210291

 View more versions of this product

Catalog No. 13-889-475

  Check Availability
Add to Cart

    Specifications

    Depth (English) Chamber 18 in.
    Diameter (Metric) Chamber 22.9cm
    Temperature Range (English) 221 to 279°F
    Weight (English) 79 lb.
    Heating Time 20 min.
    Includes 3 stainless steel trays
    Depth (Metric) Tray 41.5cm
    Width (English) Tray 6.7 in.
    Width (English) 20 in.
    Width (Metric) 50.8cm
    Width (Metric) Tray 17cm
    Depth (English) Tray 16.3 in.
    Capacity (English) 5 gal.
    Capacity (Metric) 19L
    Depth (Metric) Chamber 45.7cm
    Diameter (English) Chamber 9 in.
    Capacity 5 gal., 19L
    For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Model 2340EAP
    Amperage 12A
    Temperature Range (Metric) 105 to 137°C
    Weight (Metric) 36kg
    Electrical Requirements 120V 50/60Hz, 1400w
    Certifications/Compliance UL, CSA, ASME, U.S. EPA
    Height (English) Tray 0.8 in.
    Height (Metric) Tray 2cm
    Depth (English) Outside 20 in.
    Printer Yes
    Depth (Metric) Outside 50.8cm
    Stand No
    Total Count 3.0
    Voltage 120V
    Wattage 1400w

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit