Learn More
Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers
Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize both solids and liquids
Supplier: Heidolph™ 023210568
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Standard Operating Features
- Self-contained design eliminates external plumbing and hard wiring for easy installation
- Simple operation
- ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
- Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
- Closed-door drying system maintains sterility
- Drying cycle removes residual moisture after sterilization
- Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
- Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
- Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
- Automatic shut-off feature saves energy
Standard Safety Features
- Heat-insulated, double-locking door protects against accidental burns
- Door cannot be opened while chamber is under pressure
- Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
- Over-temperature cutoff and over-pressure valve ensure safe operation
Automated Electronic Sterilizers
Electronic models use microprocessor controls to completely automate every stage of the cycle - water filling, heating, sterilization, exhaust and drying
Features of all automated electronic sterilizers
- Sterilization time to 59 minutes
- Temperature selection from 105° to 137°C (221° to 279°F)
- In-line particle filter to protect valves
- Electronic pressure and temperature sensors
- Low-water alarm (sounds when reservoir needs to be refilled)
- Standby heating keeps chamber warm for quicker cycles
Helps meet GLP documentation requirements. Additional features include:
- Built-in printer that provides a printed summary at the end of each cycle
- Documents temperature, elapsed drying and sterilization time, selected cycle, cycle number, real time and date, errors or interruptions
- Available with 9-, 10-, 12- and 15-inch diameter chambers
Ideal for sterilizing wrapped and sealed instruments. Additional features include:
- Fully automatic autoclaves are specially designed with preloaded cycles for sterilizing packs, pouches, sealed pipette racks, unwrapped instruments and other contained/wrapped materials
- Highly efficient air-driven pump circulates hot air after the sterilization cycle to ensure thorough drying of samples and to reduce overall drying time
- Available with 9-, 10- and 15-inch diameter chambers, with and without a built-in printer
- Cuts sterilization time in half–perfect for fast instrument turnaround. Offers all standard operating and safety features, plus a special quick cycle
- Advanced heating element reduces the time needed for the autoclave to reach optimal sterilization temperature, reducing overall sterilization time by up to 50%
- Has a 10-inch diameter chamber and comes equipped with a built-in printer to document results
Sterilization of media, instruments, glassware, clothing, and waste
Service Plan
Service agreement available.
Certifications
UL listed, CSA, ASME (chamber)
Warranty and Services
Two year
Specifications
13.6 A | |
34 in. | |
67 cm | |
22 gal. | |
68.6 cm | |
27 in. | |
Sterilization of media, instruments, glassware, clothing and waste | |
53.3 cm | |
Sterilizer | |
105°C to 137°C | |
102 kg | |
1 in. | |
Electronic controls, printer and stand | |
Yes | |
220 V | |
14 in. | |
35 cm |
UL, CSA, ASME, U.S. EPA | |
86.4 cm | |
26 in. | |
84 L | |
15 in. | |
38.1 cm | |
21 in. | |
3870EP | |
221°F to 279°F | |
225 lb. | |
220 V 50/60 Hz 2400 w | |
2.5 cm | |
50/60 Hz | |
Yes | |
2400 w | |
26 in. | |
66 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.