Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Automated Electronic Benchtop Sterilizers Available on GSA/VA Contract for Federal Government customers only.

Compact sterilizers featuring electronic controls that provide fast, safe, and convenient way to sterilize solids

Manufacturer:  Heidolph™ 023210487

 View more versions of this product

Catalog No. 02-964-27


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Description

Description

Standard Operating Features

  • Self-contained design eliminates external plumbing and hardwiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhause (fast allows quick cycle time of solids while slow exhause prevents media and liquid boil-over)
  • Closed-door drying system maintains sterility
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features
  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycyle
  • Overtemperature cutoff and overpressure valve ensure safe operation

Automated Electronic Sterilizers
Electronic models use microprocessor controls to completely automate every stage of the cycle - water filling, heating, sterilization, exhaust and drying
Features of all automated electronic sterilizers

  • Sterilization time to 59 minutes
  • Temperature selection from 105° to 137°C (221° to 279°F)
  • In-line particle filter to protect valves
  • Electronic pressure and temperature sensors
  • Low-water alarm (sounds when reservoir needs to be refilled)
  • Standby heating keeps chamber warm for quicker cycles
EP Models
Helps meet GLP documentation requirements. Additional features include:
  • Built-in printer that provides a printed summary at the end of each cycle
  • Documents temperature, elapsed drying and sterilization time, selected cycle, cycle number, real time and date, errors or interruptions
  • Available with 9-, 10-, 12- and 15-inch diameter chambers
EA Models
Ideal for sterilizing wrapped and sealed instruments. Additional features include:
  • Fully automatic autoclaves are specially designed with preloaded cycles for sterilizing packs, pouches, sealed pipette racks, unwrapped instruments and other contained/wrapped materials
  • Highly efficient air-driven pump circulates hot air after the sterilization cycle to ensure thorough drying of samples and to reduce overall drying time
  • Available with 9-, 10- and 15-inch diameter chambers, with and without a built-in printer
Kwiklave Model 2540EAKP
  • Cuts sterilization time in half–perfect for fast instrument turnaround. Offers all standard operating and safety features, plus a special quick cycle
  • Advanced heating element reduces the time needed for the autoclave to reach optimal sterilization temperature, reducing overall sterilization time by up to 50%
  • Has a 10-inch diameter chamber and comes equipped with a built-in printer to document results

Sterilization of media, instruments, glassware, clothing, and waste

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

One year

Specifications

Specifications

17 gal., 65L
UL, CSA, ASME, U.S. EPA
68.6cm
20 in.
65L
15 in.
38.1cm
21 in.
3850E
221 to 279°F
102kg
30 min.
2.5cm
No
2.0
2400w
26 in.
35cm
13.6A
27 in.
50cm
17 gal.
50.8cm
20 in.
Sterilization of media, instruments, glassware, clothing and waste
53.3cm
105 to 137°C
225 lb.
220V 50/60Hz, 2400w
1 in.
50/60Hz
Yes
220V
14 in.
66cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit