Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ Benchtop Sterilizers: M Series

Compact sterilizers featuring analog controls that provide a fast, safe, and convenient way to sterilize both solids and liquids

Manufacturer:  Heidolph™ 023210479

 View more versions of this product

Catalog No. 02-964-26

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

Economical analog controls and gauges for simple operation 60-minute cycle timer. Temperature selection from 100°C to 134°C (212°F to 273°F). Combination pressure and temperature gauge with peak indicator.

Standard Operating Features

  • Self-contained design eliminates external plumbing and hardwiring for easy installation
  • Simple operation
  • ASME-stamped, Type 316 L stainless-steel chamber ensures long-lasting reliability, durability, and high-corrosion resistance
  • Fast/slow exhaust (fast allows quick cycle time of solids while slow exhaust prevents media and liquid boil-over)
  • Closed-door drying system maintains sterility
  • Drying cycle removes residual moisture after sterilization
  • Continuous pressure purge eliminates air pockets and ensures thorough, even sterilization
  • Large-capacity reservoir provides ample water supply to avoid frequent fill-ups
  • Water drain is conveniently located on top to allow quick and easy cleaning of reservoir
  • Automatic shut-off feature saves energy

Standard Safety Features
  • Heat-insulated, double-locking door protects against accidental burns
  • Door cannot be opened while chamber is under pressure
  • Automatic low water level shut-off prevents damage to the heater elements if there is insufficient water for the sterilization cycle
  • Over-temperature cutoff and over pressure valve ensure safe operation

Sterilization of liquids, media, instruments, glassware, clothing, and waste

Service Plan

Service agreement available.

Certifications

UL listed, CSA, ASME (chamber)

Warranty and Services

One year

Specifications

Specifications

17 gal., 65 L
UL, CSA, ASME, U.S. EPA
68.6 cm
20 in.
65 L
15 in.
38.1 cm
21 in.
3850 M
100°C to 134°C
196 lb.
220 V 50/60 Hz
1 in.
Analog controls
No
2.0
2400 W
26 in.
35 cm
13.6 A
27 in.
50 cm
17 gal.
50.8 cm
20 in.
Sterilization of Liquids, Media, Instruments, Glassware, Clothing and Waste
53.3 cm
Manual Sterilizer
212°F to 273°F
89 kg
30 min.
2.5 cm
50/60 Hz
Yes
220 V
14 in.
66 cm
SDS
Documents
Product Certifications
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit