Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ PUREWISE™ Water Distillers
SDP

Water purification made easy with the perfect accessory for a Heidolph Tuttnauer autoclave

Manufacturer:  Heidolph™ 023211150

Catalog No. 13-889-482

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Product Features:

  • Effectively removes most tap water impurities
  • East-to-remove boiler for manual fill - no water hookup
  • Automatic shut-off after 1-gallon cycle
  • Rust-proof stainless-steel condenser
  • Unique recessed heating base reduces scale buildup
  • Includes collector/storage bottle
  • 115 V/60 Hz
Additional Product Features for Model 7000 Series:
  • Extra-large capacity
  • Benchtop and floor-standing models available
  • Front- or side-mounting spout for easy dispensing and storage
  • Directly connects to tap water supply for continuous operation

Specifications

Specifications

16 in.
24.1 cm
Collector/storage bottle
38.1 cm
60Hz
15 in.
1 to 5 gal., 3.8 to 18.9 L
10 lb.
1 to 5 gal.
115 V, 60 Hz
115 V
40.6 cm
Water purification made easy with the perfect accessory for a heidolph tuttnauer autoclave
Benchtop Water Distiller
4.5kg
3.8 to 18.9 L
9.5 in.
9000
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit