Heidolph™ Tuttnauer™ PUREWISE™ Water Distillers Available on GSA/VA Contract for Federal Government customers only.

Water purification made easy with the perfect accessory for a Heidolph Tuttnauer autoclave

Manufacturer: Heidolph North America 023211170

 View more versions of this product

Catalog No. 13-889-484

  Check Availability
Add to Cart

    Specifications

    Product Type Floor Standing Water Distiller
    Depth (Metric) 91cm
    Height (English) 17 in.
    Model 7000-8
    Voltage 115V
    Weight (English) 37 lb.
    Weight (Metric) 16.5kg
    Width (English) 11 in.
    Capacity 8 gal., 30.4L
    Capacity (English) 8 gal.
    Capacity (Metric) 30.4L
    Electrical Requirements 115V 60Hz
    For Use With (Application) Water purification made easy with the perfect accessory for a heidolph tuttnauer autoclave
    Height (Metric) 43cm
    Hertz 60Hz
    Includes Collector/storage bottle
    Width (Metric) 28cm
    Depth (English) 36 in.
    Capacity Range 8 gal./30.4 L in 30 h

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit