Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ PUREWISE™ Water Distillers Available on GSA/VA Contract for Federal Government customers only.

Water purification made easy with the perfect accessory for a Heidolph Tuttnauer autoclave

$1085.00 - $4700.00

Specifications

Electrical Requirements 115 V, 60 Hz
For Use With (Application) Water purification made easy with the perfect accessory for a heidolph tuttnauer autoclave
Includes Collector/storage bottle
Voltage 115 V
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Depth (Metric) Model Type Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Depth (Metric) Model Type Price Quantity & Availability  
13-889-484 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Heidolph™
023211170
30.4 L 43 cm 7000-8 Floor Standing Water Distiller
Each for $4,700.00
Add to cart
 
13-889-483 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Heidolph™
023211160
13.3 L 43 cm 7000 Benchtop Water Distiller
Each for $4,250.00
Add to cart
 
13-889-482 Available on GSA/VA Contract for Federal Government customers only.
View Documents
Heidolph™
023211150
3.8 to 18.9 L 40.6 cm 9000 Benchtop Water Distiller
Each for $1,085.00
Add to cart
 
Description

Description

Product Features:

  • Effectively removes most tap water impurities
  • East-to-remove boiler for manual fill - no water hookup
  • Automatic shut-off after 1-gallon cycle
  • Rust-proof stainless-steel condenser
  • Unique recessed heating base reduces scale buildup
  • Includes collector/storage bottle
  • 115 V/60 Hz
Additional Product Features for Model 7000 Series:
  • Extra-large capacity
  • Benchtop and floor-standing models available
  • Front- or side-mounting spout for easy dispensing and storage
  • Directly connects to tap water supply for continuous operation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

115 V, 60 Hz
Water purification made easy with the perfect accessory for a heidolph tuttnauer autoclave
Collector/storage bottle
115 V
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit