Heidolph™ Tuttnauer™ Vertical Top-Loading Autoclaves

Manufacturer: Heidolph North America 023210930

Catalog No. 13-880-103


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Capacity 16.37 gal., 62L
    Depth (English) Outside 19.7 in.
    Depth (Metric) Outside 50cm
    Capacity (English) 16.37 gal.
    Capacity (Metric) 62L
    Depth (Metric) Chamber 48cm
    Diameter (English) Chamber 14.96 in.
    Depth (English) Chamber 18.9 in.
    Diameter (Metric) Chamber 38cm
    For Use With (Application) Sterilization of liquids, media, instruments, glassware, clothing and waste
    Height (English) 29.92 in.
    Height (Metric) 75.99cm
    Model 3850ELVC
    Electrical Requirements 208V 50/60Hz
    Includes Internal thermometer, sample temperature probes, Water sensing electrode, external pressure gauge, printer, RS232 connection, wire baskets
    Hertz 50/60Hz
    Interface RS232
    Material Stainless Steel 316 Ti
    Max. Temperature (Metric) 135°C
    Max. Temperature (English) 275°F
    Pressure (English) Air Supply 43 to 116psi
    Pressure (Metric) Feed Water 2 to 3
    Pressure (English) Feed Water 29 to 43psi
    Pressure (Metric) Air Supply 3 to 8
    Voltage 208V
    Wattage 6w
    Width (English) 25.59 in.
    Width (Metric) 65cm

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit