Heidolph™ Heidolph™ Unimax Orbital Platform Shaker Package Available on GSA/VA Contract for Federal Government customers only.

Package featuring Heidloph Unimax 1010

Manufacturer: Heidolph™ 036130520

 View more versions of this product

Catalog No. 13-878-473

  Check Availability
Add to Cart

    Specifications

    Model Unimax 1010
    Speed Range 30 to 500rpm
    Hertz 50/60Hz
    Load Bearing Capacity 11 lb.
    Timer 1 to 120 min.
    Voltage 115V
    Display LED
    Type Orbital platform shaker package
    Accuracy ±2 Up to 50 and ±4 over 50°C
    Controller Type Analog
    Includes Heating module and high incubator hood
    Material PETG
    Electrical Requirements 115V 50/60Hz
    Temperature (English) Range 149°F
    Temperature (Metric) Range 65°C
    Orbit 1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit