Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Vibramax Vibrating Platform Shakers
SDP

Platform lab shaker with vibrating motion accepts load capacities of 2kg

Manufacturer:  Heidolph™ 036130120

 View more versions of this product

Catalog No. 13-878-453


Add to cart

Description

Description

Vibramax 100 - The compact model

  • Compact and space saving unit with a load capacity of 2 kg
  • 3mm vibrations orbit gives excellent results especially in large vessels – allows for smooth to ridged mixing of viscous media and solids
  • Set and continuously adjust the variable speed on the analog control knob from 150 to 1350 rpm
  • Optional attachment with tension rollers accepts any glassware size
  • Large selection of attachments is provided for the use of various vessels and sizes
  • Analog process timer allows for unattended operations and can be set from 1 to 120 minutes
  • Acoustic alarm will sound and the operations with stop when time has elapsed

 

Order Info

Accessories and 220V options available

Specifications

Specifications

0.3 cm
150 to 1350 rpm
31 W
4.4 lb.
12.2 in.
9.6 in.
8.7 in.
4.9 in.
12.5 cm
12.1 lb.
Analog
80% at/below 31°C, decreasing linearly at/below max 50% for 32°C to 40°C
2 kg
115 V, 60 Hz
Vibrating Platform Shaker
60 Hz
31 cm
24.38 cm
22 cm
8.7 in.
22 cm
5.5 kg
Vibramax 100
1 to 120 min.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit