Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Scientific Cell Company Hellma Analytics Liquid Filters

Catalog No. p-4708287 Shop All Scientific Cell Company Inc. Products
Click to view available options
Spectral Bandwidth:
235, 257, 313, 350 nm
241.15,287.15,361.5,536.3,640.5nm
266, 269 nm
For Use With (Application):
Absorption and Linearity
For testing 667-UV6
Spectral Resolution Ph. Eur
Wavelength Accuracy
Parameter:
0.002% K2CR2O7 in HCLO4
0.004% K2CR2O7 in HCLO4
0.006% K2CR2O7 in HCLO4
Hexane
Holmium oxide in HCLO4
Toluene in hexane

Catalog No. 14-397-514

Supplier: Scientific Cell Company 667UV5

Only null left
Add to Cart
Add to Cart

Specifications

Certifications/Compliance DIN EN ISO 17025, NIST
Spectral Bandwidth 241.15,287.15,361.5,536.3,640.5nm
Type Liquid Filter
For Use With (Application) Wavelength Accuracy
Parameter Holmium oxide in HCLO4
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.