Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hematoxylin solution (Gill II)

Stains nuclei of cells by using histological staining technique where nuclear staining is achieved using ready-to-use staining solutions.

Specifications

Storage Requirements 15° to 25°C
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
M1051750500
View Documents
MilliporeSigma™
1.05175.0500
500mL This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
M1051752500
View Documents
MilliporeSigma™
1.05175.2500
2.5L This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Features:
  • Hematoxylin-eosin staining (H&E)
  • Ready to use staining solutions
  • No prior filtration needed
  • Dye oxidized in controlled manner
Color Coding
  • Nuclei (Tissue section):Blue
  • Cytoplasm: Pale greyish blue
  • Nuclei (Vaginal smear): Blue to violet
  • Cyanophilic cytoplasm: Bluish green to green eosinophilic
  • Cytoplasm: Pink
Specifications

Specifications

15° to 25°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit