Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates

Work quickly and safely with convenient Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates.

Manufacturer: Thermo Scientific™ TF40000025

 View more versions of this product

Catalog No. 10-473-006

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Type Segment Block
    For Use With (Equipment) RT and RT Elite Stirring Hotplates
    Description Hemisphere Block
    Diameter (Metric) Outer 50mm
    Item Description Hemi-Sphere 500mL
    Radius (Metric) 53mm
    Volume (Metric) 500mL

    Work quickly and safely with convenient Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates. Our unique cool touch heating block holder stays below 70°C even when blocks are heated up to 225°C for safe removal of blocks from the hotplate.

    Excellent Heat Transfer:

    • Close contact of tubes to heating block walls

    Outstanding Safety:

    • Cool touch holder allows removal of all the blocks without touching them

    Flexible Options:

    • Choose segment blocks for use with vials and hemisphere blocks for use with round bottom flasks
    • All blocks have temperature probe inlet (0.38mm) for use with remote temperature probe
    • Cool Touch heating block holder holds any 5 vial segment blocks—mix and match sizes or one hemisphere block

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit