Learn More
Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator, 165 L PROMO
The Thermo ScientificTM HeracellTM VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Supplier: Thermo Scientific™ 51033547PRO
Description
Direct Heat Chamber
- 165L electropolished stainless steel chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
THRIVE Active Airflow
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Other available options:
- Heracell VIOS 160i CO2 Incubator with Cell Locker System for sensitive cells
- Cleanroom-certified Heracell Vios CR CO2 Incubator
- Larger size: 255L volume as Heracell VIOS 250i CO2 Incubator

Specifications
5.8 cu. ft. | |
USB, and optional 4-20mA | |
Electropolished Stainless Steel | |
TC Sensor | |
Stainless Steel | |
<93% at 37°C | |
CO2 Incubator | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
183 lb. | |
120 V |
CE, CSA | |
165 L | |
1 to 20% | |
LED | |
Optional 1 to 21% or 5 to 90% | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) | |
120 V, 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.