Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers Available on GSA/VA Contract for Federal Government customers only.

Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth.

Manufacturer: Thermo Scientific™ 51026534

 View more versions of this product

Catalog No. 13-998-036

  Check Availability
Add to Cart

    Specifications

    Chamber Material Solid copper
    Height (English) Interior 23.9 in.
    Height (Metric) Interior 60.7cm
    Depth (English) Interior 20.9 in.
    Depth (Metric) Interior 53cm
    Net Weight (English) 154 lb.
    Shelves 3/10 (supplied/max)
    Length (Metric) Shelf 42.3cm
    Width (English) Shelf 18.3 in.
    CO2 Concentration Range 0 to 20%
    Voltage 120V
    Data Outputs RS232
    Cabinet Material cold rolled steel
    Capacity (Metric) 150L
    Item Description 150L, IR sensor, 120V 50/60Hz
    Shelf Material Solid copper
    Dimensions (D x W x H) Interior 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7cm)
    Capacity 5.3 cu. ft., 150L
    Electrical Requirements 120V 50/60Hz
    Dimensions (L x W x H) Exterior 30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7cm)
    Oxygen Control Optional 1-21% or 5-90%
    Humidity Delivery integral panless system
    Temperature Range (Metric) Ambient +3° to 55°C
    Height (English) Exterior 24.1 in.
    Height (Metric) Exterior 86.7cm
    Width (English) Exterior 25.1 in.
    Width (Metric) Exterior 63.7cm
    Length (English) Exterior 30.8 in.
    Length (Metric) Exterior 78.2cm
    Width (English) Interior 18.5 in.
    Disinfection Time 90°C/9 hr.
    Width (Metric) Interior 47cm
    Net Weight (Metric) 70kg
    Length (English) Shelf 16.7 in.
    Width (Metric) Shelf 46.5cm
    Hertz 50/60Hz
    Ports 1.6 in. (4.2cm) access
    Capacity (English) 5.3 cu. ft.
    CO2 Sensor Technology IR
    Relative Humidity to 95%

    Perform in vitro applications with Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers, which protect samples while optimizing cell growth with fast recovery characteristics. Includes a convenient touch-screen user interface.

    iCAN™ Touchscreen Control

    • Door-mounted for easy accessibility and viewing
    • Convenient on-screen user prompts for simplified measurement and control navigation
    • Choice of languages
    • Changes in culture environment visible on screen logs and usage recording
    • Visual monitor alarm

    TC or IR CO2 Sensor

    • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
    • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

    Rapid Humidity Recovery

    • Large, directly heated water reservoir
    • Recovery times are up to five times faster than conventional water pans
    • Water level alarm with audible and visual alerts

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit