Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ 150i and 240i Tri-Gas Incubators Available on GSA/VA Contract for Federal Government customers only.

Protect valuable samples while optimizing cell growth. These incubators offer convenient oxygen control, in noncorrosive stainless steel or 100% pure copper.

Manufacturer:  Thermo Scientific™ 51026533

 View more versions of this product

Catalog No. 13-998-050


  Check Availability
Add to cart

Specifications

Description

Protect valuable samples while optimizing cell growth with Thermo Scientific™ Heracell™ 150i and 240i Tri-Gas Incubators. They allow convenient oxygen control and are available in noncorrosive stainless steel or 100% pure copper. The incubators provide the ideal in vitro environment and are clean, reliable and easy to use.

iCAN™ Touchscreen Control
  • Door-mounted for easy accessibility and viewing
  • Convenient on-screen user prompts for simplified measurement and control navigation
  • Choice of languages
  • Changes in culture environment visible on screen logs and usage recording
  • Visual monitor alarm

TC or IR CO2 Sensor

  • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
  • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

Rapid Humidity Recovery

  • Large, directly heated water reservoir
  • Recovery times are up to five times faster than conventional water pans
  • Water level alarm with audible and visual alerts

Optional O2 Control with Auto-Cal

  • Two O2 control ranges precisely control oxygen concentration
  • Ideal for applications requiring decreased or increased O2 conditions
  • Zirconium Oxide sensor
Description & Specifications

Specifications

Solid copper
IR
zirconium oxide
to 95%
Half-width shelves
50cm
56cm
cold rolled steel
1.6 in. (4.2cm) access, with silicon seal
240L
Solid copper
0 to 20%
1-21%
integral panless system
Ambient +3° to +55°C
19.7 in.
22 in.
RS232
±0.1% at 5%
8.4 cu. ft.
51026533
8.4 cu. ft., 240L
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit