Thermo Scientific™ Heracell™ 150i and 240i Tri-Gas Incubators Available on GSA/VA Contract for Federal Government customers only.

Protect valuable samples while optimizing cell growth. These incubators offer convenient oxygen control, in noncorrosive stainless steel or 100% pure copper.

Manufacturer: Thermo Scientific™ 51026423

 View more versions of this product

Catalog No. 13-998-047

  Check Availability
Add to Cart

    Specifications

    Chamber Material Electropolished stainless steel
    Height (Metric) Exterior 93.4cm
    Width (English) Exterior 30.7 in.
    Width (Metric) Exterior 78cm
    Length (Metric) Exterior 83.4cm
    Height (Metric) Interior 67cm
    Depth (English) Interior 23 in.
    Width (English) Interior 23.9 in.
    Disinfection Time 90°C/9 hr.
    Width (Metric) Interior 60.7cm
    Length (English) Shelf 19.7 in.
    Length (Metric) Shelf 50cm
    Width (English) Shelf 22 in.
    CO2 Concentration Range 0 to 20%
    Data Outputs RS232
    Cabinet Material cold rolled steel
    CO2 Sensor Technology TC
    Capacity (Metric) 240L
    Item Description 51026423
    Capacity 8.4 cu. ft., 240L
    Dimensions (L x W x H) Exterior 32.8 x 30.7 x 36.8 in. (83.4 x 78 x 93.4cm)
    Oxygen Control 1-21%
    O2 Sensor Technology zirconium oxide
    Humidity Delivery integral panless system
    Relative Humidity to 95%
    Temperature Range (Metric) Ambient +3° to 55°C
    Height (English) Exterior 36.8 in.
    Length (English) Exterior 32.8 in.
    Height (English) Interior 26.4 in.
    Depth (Metric) Interior 58.3cm
    Net Weight (English) 178 lb.
    Net Weight (Metric) 81kg
    Width (Metric) Shelf 56cm
    Ports 1.6 in. (4.2cm) access, with silicon seal
    Capacity (English) 8.4 cu. ft.
    Shelf Material Electropolished Stainless-steel
    Dimensions (D x W x H) Interior 23 x 23.9 x 26.4 in. (58.3 x 60.7 x 67cm)

    Protect valuable samples while optimizing cell growth with Thermo Scientific™ Heracell™ 150i and 240i Tri-Gas Incubators. They allow convenient oxygen control and are available in noncorrosive stainless steel or 100% pure copper. The incubators provide the ideal in vitro environment and are clean, reliable and easy to use.

    iCAN™ Touchscreen Control

    • Door-mounted for easy accessibility and viewing
    • Convenient on-screen user prompts for simplified measurement and control navigation
    • Choice of languages
    • Changes in culture environment visible on screen logs and usage recording
    • Visual monitor alarm

    TC or IR CO2 Sensor

    • Standard thermal conductivity (TC) sensor features accurate gas sensor technology
    • Infrared (IR) sensor features exclusive split-beam technology for precise CO2 control in fluctuating temperature and humidity conditions

    Rapid Humidity Recovery

    • Large, directly heated water reservoir
    • Recovery times are up to five times faster than conventional water pans
    • Water level alarm with audible and visual alerts

    Optional O2 Control with Auto-Cal

    • Two O2 control ranges precisely control oxygen concentration
    • Ideal for applications requiring decreased or increased O2 conditions
    • Zirconium Oxide sensor

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit