Heracell™ VIOS 160i Tri-Gas CO2 Incubators

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer: Thermo Scientific 51031159

 View more versions of this product

Catalog No. 13-998-238

  Check Availability
Add to Cart

    Specifications

    Chamber Material 100% copper
    Width (English) Exterior 30.5 in.
    Depth (English) Interior 24.8 in.
    Depth (Metric) Interior 629mm
    Width (Metric) Shelf 560mm
    Voltage 120V
    CO2 Concentration Control ±0.1°C
    Hertz 50/60Hz
    Wattage 75W during incubation, 125W during sterlization
    Description Heracell VIOS 250i Tri-Gas C02 incubator single chamber
    Temperature Range (Metric) 3°C above ambient to 55°C
    Height (Metric) Exterior 968mm
    Length (Metric) Exterior 934mm
    Disinfection Time Under 12 hours
    Width (Metric) Interior 607mm
    Net Weight (Metric) 97.5kg
    Width (English) Shelf 22.1 in.
    Cabinet Material 18 gauge, cold-rolled steel, powder coated
    Capacity (Metric) Shelf 10/30kg
    Ports 42mm access port, rear left
    Capacity (English) 9.0 cu. ft.
    CO2 Sensor Technology IR sensor
    Shelf Material 100% copper
    Certifications/Compliance CE, CSA
    Capacity 255L
    Electrical Requirements 120V 50/60Hz
    O2 Sensor Technology IR sensor
    Height (English) Exterior 38.1 in.
    Length (English) Exterior 36.8 in.
    Height (English) Interior 26.4 in.
    Height (Metric) Interior 670mm
    Net Weight (English) 215 lb.
    Shelves 3 standard/12 maximum
    Length (English) Shelf 19.68 in.
    Length (Metric) Shelf 500mm
    No. of Shelves 3 standard/12 maximum
    Humidity Delivery Integrated reservoir
    Relative Humidity >/=93%
    Width (Metric) Exterior 774mm
    Width (English) Interior 23.9 in.
    CO2 Concentration Range 1 to 20%
    Data Outputs USB, and optional 4-20mA
    Capacity (English) Shelf 22/66 lb.
    Capacity (Metric) 255L

    Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2  incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

    Better solutions for optimal cell growth. Get added culturing flexibility with our CO2 incubators with variable oxygen control (tri-gas).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit