Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heracell™ VIOS 160i Tri-Gas CO2 Incubators

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer:  Thermo Scientific 51031047

 View more versions of this product

Catalog No. 13-998-237


  Check Availability
Add to cart

Specifications

Description

Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2  incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.

Better solutions for optimal cell growth. Get added culturing flexibility with our CO2 incubators with variable oxygen control (tri-gas).

Description & Specifications

Specifications

electropolished stainless steel
1 to 20%
TC sensor
>/=93%
38.1 in.
30.5 in.
36.8 in.
26.4 in.
24.8 in.
23.9 in.
215 lb.
3 standard/12 maximum
500mm
560mm
6.3A during incubation, 10.4A during sterilization
18 gauge, cold-rolled steel, powder coated
10/30kg
50/60Hz
9.0 cu. ft.
3 standard/12 maximum
75W during incubation, 125W during sterlization
255L
Heracell VIOS 250i Tri-Gas C02 incubator single chamber
Under 12 hours
TC sensor
Integrated reservoir
3°C above ambient to 55°C
968mm
774mm
934mm
670mm
629mm
607mm
97.5kg
19.68 in.
22.1 in.
120V
USB, and optional 4-20mA
22/66 lb.
±0.1°C
42mm access port, rear left
255L
electropolished stainless steel
CE, CSA
120V 50/60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit