Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator, 165 L per chamber, Copper

Catalog Number 13998143
Click to view available options
Voltage:
120 V
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

CO2 Sensor: IR Sensor; Temperature Range: Ambient +3°C to 55°C

Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Better solutions for optimal cell growth. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber 
  • 165L solid copper chamber with compact footprint, easily stackable 
  • Adjustable, perforated shelving 
  • Reversible exterior door for added flexibility
THRIVE  Active Airflow  
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
  • Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration 
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir 
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
  • Dual temperature probes  for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle 
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
TRUSTED_SUSTAINABILITY
Capacity (English) 5.8 cu. ft.
Certifications/Compliance CE, CSA
Data Outputs USB, and optional 4-20mA
Description Dual 165L Stack, 2 x 51030472 with stacking adapter and rollerbase
Capacity (Metric) 165 L/Chamber
Chamber Material Copper
CO2 Concentration Range 1 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Oxygen Control None
Relative Humidity <93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Covered integrated water reservoir
Dimensions (D x W x H) Interior 22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) per chamber
Dimensions (L x W x H) 34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) per chamber
Weight (English) 183 lb. per chamber
Electrical Requirements 120 V, 50/60 Hz
Voltage 120 V
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit