Thermo Scientific Heracell™ VIOS 160i and 250i CO2 Incubator with Copper Chamber

Achieve your next breakthrough. This incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer: Thermo Scientific 51030284

 View more versions of this product

Catalog No. 13-998-212

  Check Availability
Add to Cart

    Specifications

    Description Heracell VIOS 160i CO2 incubator single chamber
    Wattage 60w during incubation, 112w during sterilization
    Height (Metric) Exterior 905mm
    Width (English) Exterior 25.1 in.
    Length (English) Exterior 31.1 in.
    Height (English) Interior 23.9 in.
    Depth (Metric) Interior 576mm
    Shelves 3 standard/10 maximum
    Width (English) Shelf 16.7 in.
    Capacity (Metric) Shelf 10/30kg
    Hertz 50/60Hz
    Ports 42mm access port, rear left
    Certifications/Compliance CE, CSA
    Height (Metric) Interior 607mm
    Depth (English) Interior 22.7 in.
    Width (English) Interior 18.5 in.
    Disinfection Time Under 12 hours
    Net Weight (Metric) 83kg
    Length (English) Shelf 18.3 in.
    Width (Metric) Shelf 423mm
    CO2 Concentration Range 1 to 20%
    No. of Shelves 3 standard/10 maximum
    Temperature Range (Metric) 3°C above ambient to 55°C
    Chamber Material 100% copper
    Width (Metric) Exterior 637mm
    Length (Metric) Exterior 790mm
    Net Weight (English) 183 lb.
    Length (Metric) Shelf 465mm
    Voltage 120V
    Amperage 4.6A during incubation, 8.3A during sterilization
    Data Outputs USB, and optional 4-20mA
    CO2 Sensor Technology TC sensor
    Capacity (Metric) 165L
    Shelf Material 100% copper
    Oxygen Control ±0.1°C
    O2 Sensor Technology TC sensor
    Humidity Delivery Integrated reservoir
    Height (English) Exterior 35.6 in.
    Width (Metric) Interior 470mm
    Shipping Weight (English) 216 lb.
    Shipping Weight (Metric) 98kg
    Cabinet Material 18 gauge, cold-rolled steel, powder coated
    Capacity (English) Shelf 22/66 lb.
    CO2 Concentration Control ±0.1°C
    Capacity (English) 5.8. cu. ft.
    Electrical Requirements 120V 50/60Hz
    Relative Humidity >93% @ 37°C

    Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

    Direct Heat Chamber 
    • 165L solid copper chamber with compact footprint, easily stackable 
    • Adjustable, perforated shelving 
    • Reversible exterior door for added flexibility
    THRIVE  Active Airflow  
    • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
    • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
    • Auto-stop function disables fan operation during door openings to minimize air exchange
    ISO 5 HEPA Filtration 
    • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
    • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
    • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
    Protected Humidity Reservoir 
    • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
    • Condensation free inner chamber, prevents a breeding ground for contaminant
    • 5X faster humidity recovery than traditional water pan designs
    In situ sensors and probes
    • Dual temperature probes  for over temperature protection with operational back up
    • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
    • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
    Steri-Run, high temperature defection cycle 
    • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
    • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
    Intuitive, interactive iCAN™ Touchscreen Control
    • Bright, door-mounted display for easy accessibility and viewing
    • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit