Thermo Scientific™ Heracell™ VIOS 160i Tri-Gas CO2 Incubators

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer: Thermo Scientific™ 51030405

 View more versions of this product

Catalog No. 13-998-132

  Check Availability
Add to Cart

    Specifications

    Description Heracell VIOS 160i Tri-Gas CO2 Incubator with stainless steel chamber
    Depth (Metric) Interior 576mm
    Height (Metric) Exterior 905mm
    Shipping Weight (English) 216 lb.
    Capacity (English) Shelf 22/66 lb.
    No. of Shelves 3 standard/10 maximum
    Width (Metric) Exterior 637mm
    Height (English) Interior 23.9 in.
    Net Weight (English) 183 lb.
    Net Weight (Metric) 83kg
    Shelves 3 standard/10 maximum
    CO2 Concentration Range 1 to 20%
    Voltage 120V
    Amperage 4.6A during incubation, 8.3A during sterilization
    Ports 42mm access port, rear left
    Capacity (Metric) 165L
    Electrical Requirements 120V 50/60Hz
    Humidity Delivery Integrated reservoir
    Temperature Range (Metric) 3°C above ambient to 55°C
    Height (English) Exterior 35.6 in.
    Chamber Material electropolished stainless steel
    Length (Metric) Exterior 790mm
    Disinfection Time Under 12 hours
    Width (Metric) Interior 470mm
    Shipping Weight (Metric) 98kg
    Length (English) Shelf 18.3 in.
    Width (English) Shelf 16.7 in.
    Capacity (Metric) Shelf 10/30kg
    CO2 Concentration Control ±0.1°C
    Oxygen Control ±0.1°C
    Relative Humidity >93% @ 37°C
    Width (English) Exterior 25.1 in.
    Length (English) Exterior 31.1 in.
    Width (English) Interior 18.5 in.
    Length (Metric) Shelf 465mm
    Width (Metric) Shelf 423mm
    Data Outputs USB, and optional 4-20mA
    Hertz 50/60Hz
    CO2 Sensor Technology IR sensor
    Shelf Material Stainless steel
    Wattage 60w during incubation, 112w during sterilization
    Height (Metric) Interior 607mm
    Depth (English) Interior 22.7 in.
    Cabinet Material 18 gauge, cold-rolled steel, powder coated
    Capacity (English) 5.8. cu. ft.
    Certifications/Compliance CE, CSA
    O2 Sensor Technology IR sensor

    Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2  incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
     
    Better solutions for optimal cell growth. Get added culturing flexibility with our CO2 incubators with variable oxygen control (tri-gas).

    Direct Heat Chamber 
    • 165L electropolished stainless steel chamber with compact footprint, easily stackable 
    • Adjustable, perforated shelving 
    • Reversible exterior door for added flexibility
    THRIVE  Active Airflow  
    • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring  homogeneous conditions 
    • Fast recovery of all parameters ten minutes or less for stable culturing conditions 
    • Auto-stop function disables fan operation during door openings to minimize air exchange
    ISO 5 HEPA Filtration 
    • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
    • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
    • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
    Protected Humidity Reservoir 
    • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation 
    • Condensation free inner chamber, prevents a breeding ground for contaminant
    • 5X faster humidity recovery than traditional water pan designs 
    In situ sensors and probes
    • Dual temperature probes  for over temperature protection with operational back up
    • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
    • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
    Steri-Run, high temperature disinfection cycle 
    • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
    • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
    Intuitive, interactive iCAN™ Touchscreen Control
    • Bright, door-mounted display for easy accessibility and viewing
    • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit