Heracell™ VIOS 160i and 250i CO2 Incubator with Copper Chamber

Achieve your next breakthrough. This incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer: Thermo Scientific 51030963

 View more versions of this product

Catalog No. 13-998-228

  Check Availability
Add to Cart

    Specifications

    Chamber Material 100% Copper
    Height (Metric) Exterior 968mm
    Width (Metric) Exterior 774mm
    Length (English) Exterior 36.8 in.
    Length (Metric) Exterior 934mm
    Height (English) Interior 26.4 in.
    Disinfection Time Under 12 hours
    Length (English) Shelf 19.68 in.
    Length (Metric) Shelf 500mm
    CO2 Concentration Range 1 to 20%
    Cabinet Material 18 gauge, cold-rolled steel, powder coated
    Capacity (English) Shelf 22/66 lb.
    Shelf Material Stainless steel
    Wattage 75w during incubation, 125W during sterlization
    Certifications/Compliance CE, CSA
    Oxygen Control ±0.1°C
    Description Heracell VIOS 250i C02 incubator single chamber
    Relative Humidity ≥93%
    Height (English) Exterior 38.1 in.
    Width (English) Exterior 30.5 in.
    Depth (English) Interior 24.8 in.
    Width (English) Interior 23.9 in.
    Width (Metric) Interior 607mm
    Shelves 3 standard/12 maximum
    Width (English) Shelf 22.1 in.
    Width (Metric) Shelf 423mm
    Voltage 120
    CO2 Concentration Control ±0.1°C
    Ports 42mm access port, rear left
    Capacity (English) 9.0 cu. ft.
    CO2 Sensor Technology TC sensor
    No. of Shelves 3 standard/10 maximum
    Humidity Delivery Integrated reservoir
    Depth (Metric) Interior 629mm
    Net Weight (English) 215 lb.
    Net Weight (Metric) 97.5kg
    Amperage 6.3A during incubation, 10.4A during sterilization
    Data Outputs USB, and optional 4-20mA
    Capacity (Metric) Shelf 10/30kg
    Hertz 50/60Hz
    Capacity (Metric) 255L
    Capacity 255L
    Electrical Requirements 120V 50/60Hz
    O2 Sensor Technology TC sensor
    Temperature Range (Metric) 3°C above ambient to 55°C

    Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Our CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit