Heracell™ VIOS 160i and 250i CO2 Incubator with Stainless Steel Chamber

Achieve your next breakthrough. This CO2 incubator delivers the performance reliability, ease of operation, and value required to support a range of culturing needs.

Manufacturer: Thermo Scientific 51030964

 View more versions of this product

Catalog No. 13-998-229

  Check Availability
Add to Cart

    Specifications

    Height (Metric) Exterior 968mm
    Width (Metric) Exterior 774mm
    Length (English) Exterior 36.8 in.
    Length (Metric) Exterior 934mm
    Height (English) Interior 26.4 in.
    Depth (Metric) Interior 629mm
    Net Weight (Metric) 97.5kg
    Length (English) Shelf 19.68 in.
    Length (Metric) Shelf 500mm
    Width (English) Shelf 22.1 in.
    Width (Metric) Shelf 423mm
    CO2 Concentration Range 1 to 20%
    Voltage 120V
    Amperage 6.3A during incubation, 10.4A during sterilization
    Data Outputs USB, and optional 4-20mA
    Capacity (English) Shelf 30/92 lb.
    Capacity (Metric) Shelf 14/42kg
    CO2 Concentration Control ±0.1°C
    Capacity (Metric) 255L
    Certifications/Compliance CE, CSA
    Capacity 255L
    Electrical Requirements 120V 50/60Hz
    Humidity Delivery Integrated reservoir
    Relative Humidity ≥93%
    Height (English) Exterior 38.1 in.
    Chamber Material electropolished stainless steel
    Width (Metric) Interior 607mm
    Net Weight (English) 215 lb.
    Ports 42mm access port, rear left
    Capacity (English) 9.0 cu. ft.
    CO2 Sensor Technology TC sensor
    No. of Shelves 3 standard/10 maximum
    Shelf Material Stainless steel
    Description Heracell VIOS 250i C02 incubator single chamber
    Temperature Range (Metric) 3°C above ambient to 55°C
    Width (English) Exterior 30.5 in.
    Depth (English) Interior 24.8 in.
    Width (English) Interior 23.9 in.
    Disinfection Time Under 12 hours
    Shelves 3 standard/12 maximum
    Cabinet Material 18 gauge, cold-rolled steel, powder coated
    Hertz 50/60Hz
    Wattage 75w during incubation, 125W during sterlization
    Oxygen Control ±0.1°C
    O2 Sensor Technology TC sensor

    Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
    Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel interior chambers provide the ideal in-vitro environment.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit