Thermo Scientific™ Heraeus™ Labofuge™ 300 Centrifuge

Process gel and glass tubes and blood samples in medical practices and labs with small throughput with the Thermo Scientific™ Heraeus™ Labofuge™ 300 Centrifuge.

Manufacturer: Thermo Scientific™ 75003231

 View more versions of this product

Catalog No. 75-003-231

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 12 x 15mL
    Max. Speed 4000rpm
    Max. RCF 2028 x G
    Refrigerated No
    Hertz 60Hz
    Voltage 120V
    Control Speed 300 to 4000, ±10rpm
    Height (English) Exterior 12.4 in.
    Height (Metric) Exterior 31.5cm
    Length (English) Exterior 18.7 in.
    Length (Metric) Exterior 47.5cm
    Memory Stores most recent settings
    Motor Type Brushless
    Net Weight (English) 66 lb.
    Net Weight (Metric) 30kg
    Timer 0 to 99 min. plus HOLD
    Width (English) Exterior 15 in.
    Width (Metric) Exterior 38cm
    Wattage 180w
    Certifications/Compliance EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50 082-1, UVV VBG 7z test is not required. CE, CSA (120V only)
    Description Heraeus Labofuge 300 Centrifuge
    Dimensions (L x W x H) Exterior 18.7 x 15 x 12.4 in. (47.5 x 38 x 31.5cm)
    Electrical Requirements 120V 60Hz

    Process gel and glass tubes and blood samples in medical practices and labs with small throughput with the Thermo Scientific™ Heraeus™ Labofuge™ 300 Centrifuge. This small medical centrifuge is supplied with a swinging bucket rotor.

    Features:

    • Ideal centrifugation of blood collection tubes
    • Complete system with 8 x15mL swinging bucket rotor and buckets
    • Outstanding quality and reliability with induction drive motor and microprocessor control

    Ordering Information:

    12 x 15mL, 35° Fixed-Angle Rotor is also available (75003760; sold separately).

    Includes:

    8 x 15mL Swinging Bucket Rotor (76003265)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit